Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 90mm Bore, 150mm OD
Mfr # GEH 90ES
Zoro # G2080499
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90mm
- Outside Dia. 150mm
- Width 55mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 681171 Lbf
Product Information
- Brand Tritan
- MFR # GEH 90ES
- Zoro # G2080499
- UPC # 00888569018045
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 150mm |
Width | 55mm |
Inner Ring Width | 85 mm |
Flat Diameter | 90 mm |
Outside Diameter | 150 mm |
Ball Diameter | 130 mm |
Bore Diameter | 90 mm |
Outer Ring Width | 55 mm |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 90 mm, Ball Diameter 130 mm, Outer Ring Width 55 mm, Outside Diameter 150 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 607 kN, Flat Diameter 90 mm, Inner Ring Width 85 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 710-850 MFD +/-5% 50Hz/60Hz AC 125V Cylinder Motor Starting Capacitor - 4 Pins, Black Color (CMC7018)
- STUCCHI Stucchi Quick Coupler 4285 PSI, 3/8 NPT, 1/2 NPT Flat Face, 237310 (237310)
- CONTINENTAL CONTITECH 5/3VX600 Banded Cogged V-Belt, 60" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX600)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.25 Rod. (297120)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 50mm Bore, 75mmOD, Sealed (GE 50ES 2RS)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- TRITAN Spherical Plain Bearing, 1.258" Ball Dia. (GEZ 014ES 2RS)
- RBC Spherical Plain Bearings (B16-L)
- Tritan Plain Bearings