Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 50mm Bore, 75mm OD
Mfr # GE 50ES
Zoro # G2080928
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50mm
- Outside Dia. 75mm
- Width 28mm
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 175351 Lbf
Product Information
- Brand Tritan
- MFR # GE 50ES
- Zoro # G2080928
- UPC # 00888569017277
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 75mm |
Width | 28mm |
Outside Diameter | 75 mm |
Flat Diameter | 50 mm |
Inner Ring Width | 35 mm |
Bore Diameter | 50 mm |
Ball Diameter | 66 mm |
Outer Ring Width | 28 mm |
Description
Spherical Plain Bearing, Sliding Contact Surface: Steel on Steel, Liner Material No Liner, Bore Diameter 50 mm, Ball Diameter 66 mm, Outer Ring Width 28 mm, Outside Diameter 75 mm, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 156 kN, Flat Diameter 50 mm, Inner Ring Width 35 mm, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATRIX MANAGEMENT Prolube 44212 Grease Filler Pump, 5 Gallon Pails With Universal Adaptor (GFP/03-PRO/UNI)
- GLOBAL EQUIPMENT Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM (AP110005.1)
- X1 TOOLS 1/2 Hose Clamp 48 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x48)
- ZORO SELECT A43 Outside45.2 Pitch44.3 (42W388)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain, 45mm Bore, 75mm OD (GEH 45ES)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- Tritan Plain Bearings