Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 2.75inBore, 4.375inOD
Mfr # GEZ 212ES
Zoro # G2081838
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.75"
- Outside Dia. 4.375"
- Width 2.062"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 281011 Lbf
Product Information
- Brand Tritan
- MFR # GEZ 212ES
- Zoro # G2081838
- UPC # 00888569018380
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 2.75" |
Outside Dia. | 4.375" |
Width | 2.062" |
Bore Diameter | 2 3/4 in |
Ball Diameter | 3.937 in |
Inner Ring Width | 2.406 in |
Outside Diameter | 4 3/8 in |
Flat Diameter | 2.75 in |
Outer Ring Width | 2.062 in |
Description
Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 2 3/4 in, Ball Diameter 3.937 in, Outer Ring Width 2.062 in, Outside Diameter 4 3/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Closure Open, Dynamic Radial Load Capacity 415 kN, Flat Diameter 2.75 in, Inner Ring Width 2.406 in, Lubricant Material MoS2, Lubrication Openings Lubrication Groove, Oil Hole, Maximum Temperature 300 Degrees F, Minimum Temperature -50 Degrees F, Self Lubricating Bearing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting (NCDMC150-1000)
- PLEWS-EDELMANN Suction Gun for Non-Corrosive Lubricants (30-118)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4MP)
- D&D Timing Belt, H, 1 x 24in PL, T48 (240H100)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- Tritan Spherical Plain Bearings