Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 1.5in. Bore, Sealed
Mfr # GEZ 108ES 2RS
Zoro # G2082468
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5"
- Outside Dia. 2.4375"
- Width 1.125"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 84303 Lbf
Product Information
- Brand Tritan
- MFR # GEZ 108ES 2RS
- Zoro # G2082468
- UPC # 888569018298
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 1.5" |
Outside Dia. | 2.4375" |
Width | 1.125" |
Details
Item | Sleeve Bearing |
Ball Material | 52100 Chromium Steel MoS2 treated |
Static Load Capacity | 84303 Lbf |
Temp. Range (F) | -20 to +248° F |
Dynamic Load Capacity (Lb.) | 28101 |
Type | Inch with Seals |
Lubrication | Molybdenum (MoS2) Coating |
Description
Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (N3154904549)
- BROWNING Split Taper Bush-600 (Q1-2)
- QA1 Female Rod End, SS, RH, 5/16-24 (GFR5T)
- POWERFLITE 4L450 45" Outside Length, 1/2" Top Width, 1 Ribs (4L450-2)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- Tritan Plain Bearings