Shop All Spherical Plain Bearings
Tritan
Spherical Plain, 0.5in. Bore, 1in. OD
Mfr # COM 8
Zoro # G2082608
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5"
- Outside Dia. 1"
- Width 0.39"
- Ball Material 52100 Chrome Plated Steel
- Static Load Capacity 13039 Lbf
Product Information
- Brand Tritan
- MFR # COM 8
- Zoro # G2082608
- UPC # 888569005359
- Country of Origin China
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 0.5" |
Outside Dia. | 1" |
Width | 0.39" |
Details
Item | Sleeve Bearing |
Ball Material | 52100 Chrome Plated Steel |
Static Load Capacity | 13039 Lbf |
Dynamic Load Capacity (Lb.) | 2698 |
Lubrication | Light Oil Preservative |
Type | Commercial |
Temp. Range (F) | -58 to +300° F |
Description
Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 35 psi (ST2512-1A035)
- D&D 5900mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB5900)
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (60D3CL)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- Tritan Plain Bearings