Shop All V-Belt Pulleys
Tritan
Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 7.45-in. OD
Mfr # BK77 X 1
Zoro # G509925016
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tritan
- MFR # BK77 X 1
- Zoro # G509925016
- Country of Origin China
- Category V-Belt Pulleys
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6206DU, 6200 Series Single Row Deep Groove Ball Bearing, 6206DU (6206DU)
- DAYTON DC Gearmotor, 21 rpm, 180V, TENV (M1135235.00)
- TB WOODS G-Flex Grid Coupling, Hub, 1090T x 3" (1090T3)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (36VF32)
- TRITAN Single Groove Cast Iron Sheave, 1/2-in. Bore Dia., Finished bore w/ No Keyway Bore Type, 2.7-in. OD (AK27 X 1/2)
- TRITAN Single Groove Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2.2-in. OD (AK22 X 5/8)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 3.95-in. Outside Dia. (2BK40H)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 3.55-in. Outside Dia. (2BK34H)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.25-in. OD (AK32 X 7/8)
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.25-in. OD (AK44 X 3/4)
- POWERDRIVE 1/2" to 2" V-Belt Pulley 8" OD (23V800SDS)
- Tritan V-Belt Pulleys