Shop All Roller Chains
Tritan
Roller Chain, Single Strand, SS, 10 ft.
Mfr # 60-1SS X 10FT
Zoro # G2063979
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 60
- Chain Length 10 ft.
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 3/4 in
Product Information
- Brand Tritan
- MFR # 60-1SS X 10FT
- Zoro # G2063979
- UPC # 888569104830
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 60 |
Chain Length | 10 ft. |
Chain Overall Width | 1.02 in |
Chain Roller Dia. | 0.469 in |
Roller Link Plate Height | 0.095 in |
Pin Length | 1.02 in |
Roller Diameter | 15/32 in |
Overall Length | 10 ft |
Weight Per Length | 0.98 lb/ft |
Pin Outside Diameter | 0.234 in |
Plate Height | 0.698 in |
Inside Width | 0.495 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 60, Chain Overall Width 1.02 in, Roller Diameter 15/32 in, Tensile Strength 6,000 lbf, Pitch 3/4 in, Application Caustic and Wash-Down Applications, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.495 in, Series Standard Riveted, Features TRITAN Stainless Steel Roller Chains are Used in Highly Corrosive and High Temperature Environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 23 # of Teeth (40BS23H X 7/8)
- SMC Regulator, 1/4" G Ports, 20 Size (AR20-F01-B)
- MILTON Filter, Metal Bowl, 3/4" NPT (1022-8)
- MAXIM Seal Kit, For 1.5 In Bore Welded Cylinder (204605)
- TRITAN Nickel Plated Chain, Series 50, 10 ft. (50-1NP X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 5/8)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (40-1R X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (25-1SS X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (160-2R X 10FT)
- TRITAN Cottered Chain, Series Series 80,100 ft. (80-1C X 100FT)
- SENQCIA HI-MAX 60H Riv Hvy ASME/ANSI StdRllrChn Sngl 50Ft Reel 3/4" Pit, 60Hhmr50, PK50 (60HHMR50)
- Tritan Roller Chains