Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Riveted, 50ft
Mfr # 80-1R X 50FT
Zoro # G2064660
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 80
- Chain Length 50 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 1 in
Product Information
- Brand Tritan
- MFR # 80-1R X 50FT
- Zoro # G2064660
- UPC # 888569116574
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 80 |
Chain Length | 50 ft. |
Chain Overall Width | 1.287 in |
Chain Roller Dia. | 0.625 in |
Pin Length | 1.287 in |
Roller Link Plate Height | 0.128 in |
Overall Length | 50 ft |
Pin Outside Diameter | 0.313 in |
Roller Diameter | 5/8 in |
Weight Per Length | 1.75 lb/ft |
Inside Width | 0.62 in |
Plate Height | 0.935 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 50 ft, Material Steel, Chain Number 80, Chain Overall Width 1.287 in, Roller Diameter 5/8 in, Tensile Strength 15,600 lbf, Pitch 1 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.62 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (2) Connecting Links, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON G Style Plug, 1/2" MNPT, PK5 (1817)
- BANDO 3785 mm Outside Length, 17 mm Top Width, 1 Ribs (BB144)
- DYNABRADE Gasket, 52165 (52165)
- DYNABRADE Speed Regulator (01469)
- TRITAN Bushed Roller Chain Sprocket (4016 X 7/8)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (60-1R X 50FT)
- TRITAN Cottered Chain, Series Series 80, 10 ft. (80-1C X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (41-1R X 100FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (50-2R X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (60-1R X 10FT)
- SENQCIA HI-MAX Bl634 Cl Cp Type ASME/ANSI Leaf Chain, 3 X 4 Lacing, 3/4" Pitch, PK5 (BL634HMCL)
- Tritan Roller Chains