Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Riveted, 50ft
Mfr # 60-1R X 50FT
Zoro # G2064697
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 60
- Chain Length 50 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 3/4 in
Product Information
- Brand Tritan
- MFR # 60-1R X 50FT
- Zoro # G2064697
- UPC # 888569104793
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 60 |
Chain Length | 50 ft. |
Chain Overall Width | 1.02 in |
Chain Roller Dia. | 0.469 in |
Pin Length | 1.02 in |
Roller Link Plate Height | 0.095 in |
Pin Outside Diameter | 0.234 in |
Inside Width | 0.495 in |
Plate Height | 0.698 in |
Roller Diameter | 15/32 in |
Weight Per Length | 1.01 lb/ft |
Overall Length | 50 ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 50 ft, Material Steel, Chain Number 60, Chain Overall Width 1.02 in, Roller Diameter 15/32 in, Tensile Strength 9,300 lbf, Pitch 3/4 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.495 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (2) Connecting Links, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MORB-MJIC, 9/16-18, El (2061-6-6S)
- X1 TOOLS 1 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x6)
- FESTO Mounting Kit CRSMBR-32 (CRSMBR-32)
- FUJI ELECTRIC Rebuild Kit, For Use with 5Z187, 5Z649 (RCKIT300)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (100-1R X 10FT)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (60-1R X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 3/4)
- TRITAN Nickel Plated Chain, Series 100, 10 ft. (100-1NP X 10FT)
- TRITAN Roller Chain, Double Strand, 10 ft. (25-2R X 10FT)
- TRITAN Nickel Plated Chain, Series 50,100 ft. (50-1NP X 100FT)
- SENQCIA INSPIRE SERIES 100 Cl Cp Type ASME/ANSI Std RllrChn Sngl Strand 1-1/4" Pitch, PK5 (100CL)
- Tritan Roller Chains