Shop All Roller Chains
Tritan
Roller Chain, Single Strand, Rivet, 100 ft
Mfr # 35-1R X 100FT
Zoro # G2064819
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 35
- Chain Length 100 ft.
- Chain Material Heat Treated Carbon Steel
- Industry Chain Pitch 3/8 in
Product Information
- Brand Tritan
- MFR # 35-1R X 100FT
- Zoro # G2064819
- UPC # 888569089977
- Country of Origin China
- Category Roller Chains
Dimensions
Industry Chain Size | 35 |
Chain Length | 100 ft. |
Chain Overall Width | 0.488 in |
Chain Roller Dia. | 0.2 in |
Pin Length | 0.488 in |
Roller Link Plate Height | 0.051 in |
Pin Outside Diameter | 0.141 in |
Plate Height | 0.354 in |
Overall Length | 100 ft |
Inside Width | 0.188 in |
Roller Diameter | 13/64 in |
Weight Per Length | 0.22 lb/ft |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 35, Chain Overall Width 0.488 in, Roller Diameter 13/64 in, Tensile Strength 2,400 lbf, Pitch 3/8 in, Application Power Transmission, Number of Strands 1, Pin Contruction Riveted Pin, Pitch Type Single Pitch, Inside Width 0.188 in, Series Standard Riveted, Features High Strength, Long Life, Heavy Series No, Includes (2) Connecting Links, Lubrication Light Oil Preservative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Water Circulator Motor, NEMA/IEC, RCC (H1043L)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R73E10GV, Return Line, 10 micron (ZX-R73E10GV)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (36VF04)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MB-ADJ-04FOR-GAUGE PORT (GP6400-10-10-04FB)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (25-1SS X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 3/4)
- TRITAN Roller Chain, Double Strand, 10 ft. (35-2R X 10FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1 1/8)
- TRITAN Roller Chain, Double Strand, 10 ft. (25-2R X 10FT)
- TRITAN Nickel Plated Chain, Series 50, 50 ft. (50-1NP X 50FT)
- SENQCIA INSPIRE SERIES C2162H Riveted ASME/ANSI Double Pitch RllrChn, 10Ft Bx, 4" Pitch, PK10 (C2162RB)
- Tritan Chains & Chain Sprockets