Shop All Chain Links
Tritan
Roller Chain, Single Strand, Offset Link
Mfr # 240-1 OSL
Zoro # G2063671
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Pitch 3 in
- Material Steel
Product Information
- Brand Tritan
- MFR # 240-1 OSL
- Zoro # G2063671
- UPC # 888569082633
- Country of Origin China
- Category Chain Links
Dimensions
Roller Diameter | 1 7/8 in |
Chain Overall Width | 4 1/16 in |
Inside Width | 3 in |
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Pitch | 3 in |
Material | Steel |
Lubrication | Light Oil Preservative |
Tensile Strength | 139944 Lbs |
Temp. Range | 0 to +350° F |
Includes | Offset Link |
Finish | Plain |
Standards | ANSI B29.1, API, DIN8196, JIS1801 |
Plate Thickness | 3/8 in |
Features | Advanced Manufacturing Utilizing CNC Machinery, Specialized Heat Treatment and Testing |
Maximum Operating Temperature | 500 Degrees F |
Roller Chain Standard | ANSI |
Link Type | Offset |
Chain Number | 240 |
Application | Mechanical Drives |
Minimum Operating Temperature | 0 Degrees F |
Description
Roller Chain, Material Steel, Chain Overall Width 4 1/16 in, Chain Number 240, Roller Diameter 1 7/8 in, Pitch 3 in, Link Type Offset, Number of Strands 1, Application Mechanical Drives, Features Advanced Manufacturing Utilizing CNC Machinery, Specialized Heat Treatment and Testing, Includes Offset Link, Inside Width 3 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Plate Thickness 3/8 in, Roller Chain Standard ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 3/8" FNPT Steel Tapered Female Threaded Plug (URP 116202)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/2, PK3 (CB060812)
- TRITAN Insert Ball Brng, SB, 3/4in dia, 2877.55 lb (SB204-12G)
- DAYTON 3V1060 V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs (13V729)
- TRITAN Riveted Chain, Single Strand, SS, Link (80-1SS CL)
- TRITAN Cottered Chain, 50 Pitch, Connect Link (50-1C CL)
- TRITAN Roller Chain, Series 100, Offset Link (100-1 OSL)
- TRITAN Roller Chain, Single Strand, Link (40-1R CL)
- TRITAN Riveted Plated, Nickel Plate, Link (120-1NP CL)
- TRITAN Riveted Chain, Single Strand, Offset Link (50-1SS OSL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (80D3CL)
- Tritan Chain Links