Shop All Chain Links
Tritan
Roller Chain, Single Strand, Link
Mfr # 80-1R CL
Zoro # G2063525
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Lubrication Light Oil Preservative
- Tensile Strength 15602 Lbs
Product Information
- Brand Tritan
- MFR # 80-1R CL
- Zoro # G2063525
- UPC # 888569116512
- Country of Origin China
- Category Chain Links
Dimensions
Chain Overall Width | 1 3/8 in |
Roller Diameter | 5/8 in |
Pin Outside Diameter | 5/16 in |
Plate Height | 1 9/32 in, 1 3/8 in |
Details
Roller Chain Link Type | Riveted |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Lubrication | Light Oil Preservative |
Tensile Strength | 15602 Lbs |
Pitch | 1 in |
Material | Steel |
Finish | Plain |
Temp. Range | 0 to +350° F |
Plate Thickness | 1/8 in |
Application | Mechanical Drives |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Chain Number | 80 |
Link Type | Connecting |
Chain Construction | Riveted Pin |
Heavy Series | No |
Description
Roller Chain, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 3/8 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Heavy Series No, Pin Outside Diameter 5/16 in, Plate Height 1 9/32 in, 1 3/8 in, Plate Thickness 1/8 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S3M, 15 x 1596mm PL, T532 (150-S3M-1596)
- SNAP-TITE Dust Cap, EA & E Series 3/8 In. Nipples (PDC-6)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (BK1612)
- WESTWARD Grease Gun, 10,000 psi, 6in. Pipe (48UJ77)
- TRITAN Double Riveted Chain, 08B, Double Strand, 10 Ft. (08B-2 X 10FT)
- TRITAN Roller Chain, Single Strand, 12B, Link (12B-1 CL)
- TRITAN Double Riveted Chain, Link (50-2R CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (40-1NP OSL)
- TRITAN Double Riveted Chain, 20B, Double Strand, 10 Ft. (20B-2 X 10FT)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Offset Link (12B-1SS OSL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (60D3CL)
- Tritan Chain Links