Shop All Roller Chains
Tritan
Roller Chain, Double Strand, 10 ft.
Mfr # 25-2R X 10FT
Zoro # G2064408
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Number of Strands Double
- Chain Type Riveted
- Tensile Strength 1933 Lbs
Product Information
- Brand Tritan
- MFR # 25-2R X 10FT
- Zoro # G2064408
- UPC # 888569130044
- Country of Origin China
- Category Roller Chains
Dimensions
Chain Length | 10 ft. |
Details
Chain Material | Heat Treated Carbon Steel |
Number of Strands | Double |
Item | Roller Chain,Double Strand,10 ft. |
Chain Type | Riveted |
Tensile Strength | 1933 Lbs |
Standards | ANSI |
Temp. Range | 0 to +350° F |
Pitch | 1/4" |
Lubrication | Light Oil Preservative |
Chain Number | 25 |
Description
Roller Chain,Double Strand,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 49" Outside Length, 5/8" Top Width, 1 Ribs (5VX490)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 12 # of Teeth (41BS12H X 5/8)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006764, Pressure Line, 10 micron, Outside-In (MF0436002)
- CENTURY MODEL-RFHP-48FR (C042A)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (200-1R X 10FT)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (60-1R X 100FT)
- TRITAN Roller Chain, 08B, Single Strand, 10ft. (08B-1 X 10FT)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (50-1SS X 10FT)
- TRITAN Nickel Plated Chain, Series 100, 10 ft. (100-1NP X 10FT)
- TRITAN Nickel Plated Chain, Series 40,100 ft. (40-1NP X 100FT)
- DAIDO Daido TRC35-MD No. 35 Roller Chain; 10 ft. (483347)
- Tritan Chains & Chain Sprockets