Shop All Roller Chains
Tritan
Roller Chain, Double Strand, 10 ft.
Mfr # 160-2R X 10FT
Zoro # G2064277
product price: $928.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$928.99
Free 30-Day Returns
Key Features
- Chain Length 10 ft.
- Chain Material Heat Treated Carbon Steel
- Number of Strands Double
- Chain Type Riveted
- Standards ANSI
Product Information
- Brand Tritan
- MFR # 160-2R X 10FT
- Zoro # G2064277
- UPC # 888569073891
- Country of Origin China
- Category Roller Chains
Dimensions
Chain Length | 10 ft. |
Details
Chain Material | Heat Treated Carbon Steel |
Number of Strands | Double |
Item | Double Strand Roller Chain |
Chain Type | Riveted |
Standards | ANSI |
Lubrication | Light Oil Preservative |
Pitch | 2" |
Temp. Range | 0 to +350° F |
Tensile Strength | 126433 Lbs |
Chain Number | 160 |
Description
Roller Chain,Double Strand,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- DYNABRADE Tip Valve (58365)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201Z)
- TSUBAKI Roller Link, K-1 Attachment (80K1RL)
- TRITAN Nickel Plated Chain, Series 40,100 ft. (40-1NP X 100FT)
- TRITAN Precision Agricultural Chain, 1.63-in. Pitch, Offset Link (CA550 O/L)
- TRITAN Roller Chain, Double Strand, 100 ft. (60-2R X 100FT)
- TRITAN Bushed Roller Chain Sprocket (4016 X 7/8)
- TRITAN Bushed Roller Chain Sprocket (4016 X 3/4)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (50-1SS X 10FT)
- SENQCIA ULTRA-MAX 50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 5/8" Pit, PK10 (50HUMRB)
- Tritan Roller Chains