Shop All Chain Links
Tritan
Roller Chain, 20B, Single Strand, Link
Mfr # 20B-1 CL
Zoro # G2063148
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Cottered
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Lubrication Light Oil Preservative
- Tensile Strength 23987 Lbs
Product Information
- Brand Tritan
- MFR # 20B-1 CL
- Zoro # G2063148
- UPC # 888569077776
- Country of Origin China
- Category Chain Links
Dimensions
Roller Diameter | 3/4 in |
Chain Overall Width | 1 49/64 in |
Plate Height | 1 5/8 in, 1 49/64 in |
Pin Outside Diameter | 13/32 in |
Details
Roller Chain Link Type | Cottered |
Chain Link Material | Heat Treated Carbon Steel |
Number of Strands | Single |
Item | Roller Chain |
Lubrication | Light Oil Preservative |
Tensile Strength | 23987 Lbs |
Material | Steel |
Pitch | 1 1/4 in |
Temp. Range | 0 to +350° F |
Finish | Plain |
Link Type | Connecting |
Application | Mechanical Drives |
Chain Number | 20B |
Standards | ANSI B29.1, DIN8196, JIS1801 |
Plate Thickness | 9/64 in, 11/64 in |
Chain Construction | Cottered Pin |
Description
Roller Chain, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 49/64 in, Chain Number 20B, Roller Diameter 3/4 in, Pitch 1 1/4 in, Link Type Connecting, Number of Strands 1, Application Mechanical Drives, Pin Outside Diameter 13/32 in, Plate Height 1 5/8 in, 1 49/64 in, Plate Thickness 9/64 in, 11/64 in, Standards ANSI B29.1, DIN8196, JIS1801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Sealed Pressure Switch, 1/8"M NPT Port, 12 (90217)
- CARLISLE CP160 Super Blue Ribbon V-Belt (CP160)
- BANDO 1626 mm Outside Length, 13 mm Top Width, 1 Ribs (4L640)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- TRITAN Roller Chain, Sngl Strand120, Connect Link (120-1 CL)
- TRITAN Roller Chain, Single Strand, Offset Link (40-1R OSL)
- TRITAN Double Riveted Chain, Offset Link (60-2R OSL)
- TRITAN Special Lumber Chain, Connecting Link (81X CL)
- TRITAN Roller Chain, Series 100, Offset Link (100-1 OSL)
- TRITAN Riveted Chain, Single Strand, SS, Link (40-1SS CL)
- DAYTON Ind Link Conveyor Offset (2YEG7)
- Tritan Chains & Chain Sprockets