Shop All Chain Links
Tritan
Roller Chain, 05B, Single Strand, Link
Mfr # 05B-1 CL
Zoro # G2063209
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Riveted
- Chain Link Material Heat Treated Carbon Steel
- Number of Strands Single
- Pitch 19/64 in
- Tensile Strength 1326 Lbs
Product Information
- Brand Tritan
- MFR # 05B-1 CL
- Zoro # G2063209
- UPC # 888569059239
- Country of Origin China
- Category Chain Links
Dimensions
Roller Diameter | 13/64 in |
Inside Width | 1/8 in |
Chain Overall Width | 21/64 in |
Description
Roller Chain, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 21/64 in, Chain Number 05B, Roller Diameter 13/64 in, Pitch 19/64 in, Link Type Offset, Number of Strands 1, Application Washdown and Humid Environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 2-1/2" V-Belt Pulley 7.75" OD (2B74SK)
- CLIMAX METAL PRODUCTS 20mm ID 2Pc Metric Clamp Collar, Ss (M2C-20-S)
- FESTO Coupling Socket NPHS-D6-M-G14 (NPHS-D6-M-G14)
- A.R. NORTH AMERICA AR North America VRT3-310 Unloader Valves - Black (VRT3-310)
- TRITAN Precision ANSI Roller Chain, Double, Heavy, 2-in. Pitch, Connecting Link (160-2H CL)
- TRITAN Roller Chain, 20B, Single Strand, Link (20B-1 CL)
- TRITAN Roller Chain, Single Strand, Link (60-1R CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (41-1NP OSL)
- TRITAN Roller Chain, Single Strand, Link (40-1R CL)
- TRITAN Riveted Chain, Single Strand, SS, Link (40-1SS CL)
- TRITAN Riveted Chain, Single Strand, SS, Link (41-1SS CL)
- Tritan Chains & Chain Sprockets