Shop All Chain Links
Tritan
Riveted Plated, Nickel Plate, OffSet Link
Mfr # 41-1NP OSL
Zoro # G2062840
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Nickel Plated Riveted
- Industry Chain Size 41
- Chain Link Material Nickel Plated Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Product Information
- Brand Tritan
- MFR # 41-1NP OSL
- Zoro # G2062840
- UPC # 888569096555
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 41 |
Chain Link Overall Width | 0.541 in |
Chain Roller Dia. | 0.306 in |
Pin Length | 0.541 in |
Roller Diameter | 19/64 in |
Plate Height | 15/32 in |
Inside Width | 1/4 in |
Chain Overall Width | 35/64 in |
Pin Outside Diameter | 9/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 35/64 in, Chain Number 41, Roller Diameter 19/64 in, Finish Nickel Plated, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Heavy Series No, Inside Width 1/4 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B134 V-Belt, 137" Outside Length, 21/32" Top Width, 1 Ribs (3GWK1)
- KOP-FLEX Disc Coupling Med. Torque Disc Pk Fastener Sets, Style Kd1/Kd2, Size 153 (153 KD MTFS)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X06CF)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L522)
- TRITAN Riveted Chain, Single Strand, SS, Link (60-1SS CL)
- TRITAN Riveted Chain, Single Strand, SS, Link (50-1SS CL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Connecting Link (12B-2 CL)
- TRITAN Roller Chain, Single Strand, Link (35-1R CL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Connecting Link (12B-1SS CL)
- TRITAN Riveted Plated, Nickel Plate, Link (120-1NP CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (60ASSK1CL)
- Tritan Chains & Chain Sprockets