Shop All Chain Links
Tritan
Riveted Plated, Nickel Plate, OffSet Link
Mfr # 35-1NP OSL
Zoro # G2062868
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Nickel Plated Riveted
- Industry Chain Size 35
- Chain Link Material Nickel Plated Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands Single
Product Information
- Brand Tritan
- MFR # 35-1NP OSL
- Zoro # G2062868
- UPC # 888569089908
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Chain Link Overall Width | 0.488 in |
Chain Roller Dia. | 0.2 in |
Pin Length | 0.488 in |
Roller Diameter | 2 in |
Pin Outside Diameter | 9/64 in |
Chain Overall Width | 31/64 in |
Inside Width | 3/16 in |
Plate Height | 23/64 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 31/64 in, Chain Number 35, Roller Diameter 2 in, Finish Nickel Plated, Pitch 3/8 in, Link Type Offset, Number of Strands 1, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Heavy Series No, Inside Width 3/16 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60140-0406 (G60140-0406)
- LUBRIPLATE No. 130-Aa, 36 1.75 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-086)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-100-31)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-25-43)
- TRITAN Cottered Chain, 60 PitchConnect Link (60-1C CL)
- TRITAN Double Riveted Chain, Offset Link (35-2R OSL)
- TRITAN Precision Double Pitch Conveyor Chain, Heavy, 2-in. Pitch, Offset Link (C2080-1HR OSL)
- TRITAN Roller Chain, SnglStrand, 100, Connect Link (100-1 CL)
- TRITAN Roller Chain, 05B, Single Strand, Link (05B-1 CL)
- TRITAN Riveted Plated, Nickel Plate, Link (60-1NP CL)
- TSUBAKI Roller Chain Connecting Link#40NP, PK5 (40NP C/L)
- Tritan Chains & Chain Sprockets