Shop All Chain Links
Tritan
Riveted Plated, Nickel Plate, Link
Mfr # 25-1NP CL
Zoro # G2063376
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Nickel Plated Riveted
- Industry Chain Size 25
- Chain Link Material Nickel Plated Carbon Steel
- Industry Chain Pitch 1/4 in
- Number of Strands Single
Product Information
- Brand Tritan
- MFR # 25-1NP CL
- Zoro # G2063376
- UPC # 888569083357
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 25 |
Chain Link Overall Width | 0.311 in |
Chain Roller Dia. | 0.13 in |
Pin Length | 0.311 in |
Inside Width | 1/8 in |
Roller Diameter | 1/8 in |
Chain Overall Width | 5/16 in |
Plate Height | 15/64 in |
Pin Outside Diameter | 3/32 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 5/16 in, Chain Number 25, Roller Diameter 1/8 in, Finish Nickel Plated, Pitch 1/4 in, Link Type Connecting, Number of Strands 1, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Heavy Series No, Inside Width 1/8 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (16246.5TC)
- TOMPKINS Hydraulic Fitting-Metric CompressionL12(18X1.5)-22MM MALE STUD CPLG (MC6053-L12-22)
- D&D Timing Belt, H, 1.5 x 63in PL, T126 (630H150)
- ZORO SELECT A50 Outside52.2 Pitch51.3 (42W395)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (25-1NP OSL)
- TRITAN Precision Leaf Chain, 5/8-in. Pitch, Connecting Link (BL534 CL)
- TRITAN Double Riveted Chain, 10B, Double Strand, 10 Ft. (10B-2 X 10FT)
- TRITAN Riveted Chain, Single Strand, SS, Link (25-1SS CL)
- TRITAN Double Riveted Chain, Link (50-2R CL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 3/4-in. Pitch, Connecting Link (12B-2 CL)
- TRITAN Roller Chain, Single Strand, Offset Link (60-1R OSL)
- Tritan Chains & Chain Sprockets