Shop All Chain Links
Tritan
Riveted Plated, Nickel Plate, Link
Mfr # 120-1NP CL
Zoro # G2063297
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Cottered
- Industry Chain Size 120
- Chain Link Material Nickel Plated Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands Single
Product Information
- Brand Tritan
- MFR # 120-1NP CL
- Zoro # G2063297
- UPC # 888569069221
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 120 |
Chain Link Overall Width | 1.98 in |
Chain Roller Dia. | 0.875 in |
Pin Length | 1.98 in |
Pin Outside Diameter | 7/16 in |
Roller Diameter | 7/8 in |
Chain Overall Width | 2 9/64 in |
Inside Width | 1 in |
Plate Height | 1 13/32 in |
Description
Roller Attachment Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 9/64 in, Chain Number 120, Roller Diameter 7/8 in, Finish Nickel Plated, Pitch 1 1/2 in, Link Type Connecting, Number of Strands 1, Application Business Machines, Food Processing Equipment, Printing Machines, Textile Machines, Heavy Series No, Inside Width 1 in, Lubrication Light Oil Preservative, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, SS (1L680)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UELP207-104D1W3)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Alum (MSP-14E-AN)
- ZORO SELECT FHP Sheave, 2AK56-QT (2AK56)
- TRITAN Double Riveted Chain, 10B, Double Strand, 10 Ft. (10B-2 X 10FT)
- TRITAN Riveted Plated, Nickel Plate, Link (80-1NP CL)
- TRITAN Riveted Plated, Nickel Plate, Link (35-1NP CL)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (100-1NP OSL)
- TRITAN Precision Leaf Chain, 3/4-in. Pitch, Connecting Link (BL666 CL)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Connecting Link (40-1HP CL)
- TSUBAKI Roller Link, Double Pitch (C2062HRL)
- Tritan Chain Links