Shop All Chain Links
Tritan
Riveted Chain, Single Strand, Offset Link
Mfr # 50-1SS OSL
Zoro # G2062761
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Stainless Steel Riveted
- Industry Chain Size 50
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 5/8 in
- Number of Strands Single
Product Information
- Brand Tritan
- MFR # 50-1SS OSL
- Zoro # G2062761
- UPC # 888569098443
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 0.815 in |
Chain Roller Dia. | 0.4 in |
Pin Length | 0.815 in |
Pin Outside Diameter | 13/64 in |
Roller Diameter | 4 in |
Plate Height | 37/64 in |
Inside Width | 3/8 in |
Chain Overall Width | 13/16 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 13/16 in, Chain Number 50, Roller Diameter 4 in, Finish Plain, Pitch 5/8 in, Link Type Offset, Number of Strands 1, Application Food Processing, Hostile Environments, Pharmaceutical Industries, Features Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications, Heavy Series No, Inside Width 3/8 in, Lubrication Light Oil Preservative, Material Grade 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 2 in Stroke, NFPA Double Acting (6X394)
- AIGNEP USA PTC Fittings Kit, 40 Pieces, 1/4 In Size (88970-02)
- ACCU-LUBE Cutting Oil, 13 oz, Tube (79045)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D44B05GV, Pressure Line, 5 micron (ZX-D44B05GV)
- TRITAN Double Riveted Chain, 20B, Double Strand, 10 Ft. (20B-2 X 10FT)
- TRITAN Double Riveted Chain, Link (25-2R CL)
- TRITAN Precision ISO British Standard BS Roller Chain, Stainless Steel, 1/2-in. Pitch, Offset Link (08B-1SS OSL)
- TRITAN Riveted Plated, Nickel Plate, Link (50-1NP CL)
- TRITAN Roller Chain, Series 100, Offset Link (100-1 OSL)
- TRITAN Double Riveted Chain, Link (60-2R CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK1CL)
- Tritan Chain Links