Shop All Chain Links
Tritan
Riveted Chain, Single Strand, Offset Link
Mfr # 40-1SS OSL
Zoro # G2062789
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Stainless Steel Riveted
- Industry Chain Size 40
- Chain Link Material 304 Stainless Steel
- Industry Chain Pitch 1/2 in
- Number of Strands Single
Product Information
- Brand Tritan
- MFR # 40-1SS OSL
- Zoro # G2062789
- UPC # 888569093011
- Country of Origin China
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.654 in |
Chain Roller Dia. | 0.313 in |
Pin Length | 0.654 in |
Inside Width | 5/16 in |
Pin Outside Diameter | 5/32 in |
Chain Overall Width | 21/32 in |
Plate Height | 15/32 in |
Roller Diameter | 5/16 in |
Description
Roller Attachment Link, Chain Construction Riveted Pin, Material Stainless Steel, Chain Overall Width 21/32 in, Chain Number 40, Roller Diameter 5/16 in, Finish Plain, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Application Food Processing, Hostile Environments, Pharmaceutical Industries, Features Highly Corrosive and High Temperature Environments, Caustic and Wash-Down Applications, Heavy Series No, Inside Width 5/16 in, Lubrication Light Oil Preservative, Material Grade 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor (D34CPM2PH)
- RULAND Coupling, Bellows Clamp, 5/8in.x 3/8in. (BC21-10-6-A)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, RH (5RKC4)
- SPEEDAIRE Bowl and O-Ring, Metal, Compact (GGS_56603)
- TRITAN Riveted Plated, Nickel Plate, Link (120-1NP CL)
- TRITAN Roller Chain, Single Strand, Offset Link (10B-2 CL)
- TRITAN Double Riveted Chain, 12B, Double Strand, 10 Ft. (12B-2 X 10FT)
- TRITAN Special Lumber Chain, Connecting Link (81X CL)
- TRITAN Riveted Plated, Nickel Plate, Link (50-1NP CL)
- TRITAN Double Riveted Chain, 20B, Double Strand, 10 Ft. (20B-2 X 10FT)
- TSUBAKI Chain Link, WA-1 Attachment, ANSI 60, PK5 (60WA1CL)
- Tritan Chains & Chain Sprockets