Shop All Radial Ball Bearings
Tritan
Radial Open Bearing, PS, 60mm, 6212
Mfr # 6212/C3
Zoro # G9363051
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 60 mm
- Seal/Shield Type Open
Product Information
- Brand Tritan
- MFR # 6212/C3
- Zoro # G9363051
- UPC # 888569113313
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 mm |
Width | 22 mm |
Outside Dia. Tolerance | +0/-0.015mm |
Outside Diameter | 110 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 22 mm |
Bore Diameter | 60 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6212, Bore Diameter 60 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 22 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 11,800 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 22" Outside Length, 3/8" Top Width, 1 Ribs (3VX220)
- JENNY Service Vehicle Compressor, 16.0 cfm (G9HGA-30T)
- LOC-LINE NPT Connector, Gray, 1/2", PK50 (59865-G)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6303 2RS (SS6303 2RS FM222)
- TRITAN Self Aligning Ball Bearing, 2 Rubber Seals, 17mm Bore Dia., 40mm Outside Dia., 16mm Width (2203 2RS PRX)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, 1-in. Bore Dia., 52mm OD, 15mm Width, C3 Internal Clearance (6205X1 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010 (6010/C3)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6201 2RS (SS6201 2RS FM222)
- SKF 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Open (6000 C3)
- Tritan Ball Bearings