Shop All Radial Ball Bearings
Tritan
Radial Open Bearing, PS, 35mm, 6207
Mfr # 6207/C3
Zoro # G2098288
original price:
$14.29
21% off
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Bore Dia. 35mm
- Seal/Shield Type Open
- Cage Material Steel
Product Information
- Brand Tritan
- MFR # 6207/C3
- Zoro # G2098288
- UPC # 888569112989
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 72mm |
Width | 17mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 35 mm |
Outside Diameter | 72 mm |
Outer Ring Width | 17 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 5,800 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (7600 OHP)
- CONTINENTAL 1/2" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307548)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P167838, Pressure Line, 3 micron (ZX-P167838)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10CN-G)
- TRITAN Radial Ball Bearing, SS, 10mm, SS6000 2RS (SS6000 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 55mm, 6311-2RS (6311 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6204ZZ (SS6204 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 (6002/C3)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004 (6004/C3)
- TRITAN Radial Ball Bearing, PS, 45mm, 6209ZZ (6209 ZZ/C3 PRX)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6201-08)
- Tritan Ball Bearings