Shop All Radial Ball Bearings
Tritan
Radial Open Bearing, PS, 20mm, 6204
Mfr # 6204/C3
Zoro # G2727901
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 20mm
Product Information
- Brand Tritan
- MFR # 6204/C3
- Zoro # G2727901
- UPC # 888569112576
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 47mm |
Width | 14mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outer Ring Width | 14 mm |
Outside Diameter | 47 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter | 20 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 2,880 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- LEESON AC Gearmotor, 391.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145122.00)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-50-33)
- FAG BEARINGS FAG 1211 K TVH C3, SelfAligning Ball Bearings Double Row (1211 K TVH C3)
- TRITAN Radial Ball Bearing, PS, 15mm, 6202ZZ (6202 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 61804-2RS (61804 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 6202 2RS (6202 2RSL/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 61902ZZ (61902 ZZ PRX)
- TRITAN Radial Open Bearing, PS, 17mm, 6203 (6203/C3)
- TRITAN Radial Ball Bearing, SS, 0.375In Bore Dia (SS1604 2RS FM222)
- FAFNIR Radial Ball Bearing, #200KTT (200KTT)
- Tritan Ball Bearings