Shop All Radial Ball Bearings
Tritan
Radial, Ball Brg, Snap Ring, Bore 1.25"
Mfr # 7620DLG
Zoro # G0887168
original price:
$28.56
18% off
new price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25"
- Cage Material Pressed Steel
- Outside Dia. 2.5625"
- Width 0.75"
- Dynamic Load Capacity 4380 Lbf
Product Information
- Brand Tritan
- MFR # 7620DLG
- Zoro # G0887168
- UPC # 888569116291
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.25" |
Outside Dia. | 2.5625" |
Width | 0.75" |
Extended Inner Ring Width | 1.417 in |
Bore Diameter | 1 1/4 in |
Outer Ring Width | 3.562 in |
Outside Diameter | 3/4 in |
Details
Item | Radial Ball Bearing |
Cage Material | Pressed Steel |
Dynamic Load Capacity | 4380 Lbf |
Static Load Capacity | 2500 Lbf |
Temp. Range | -4 to +248° F |
Bearing Material | 52100 Steel |
Lubrication | NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease |
Bearing Industry Number | 7620 |
Retaining Ring Groove | Yes |
Includes Retaining Ring | No |
Ring Material | Alloy Steel |
Seal Type | Contact |
System of Measurement | Inch |
Closure | Double Sealed |
ABEC Rating | 1 |
Extended Inner Ring | Yes |
Description
Radial Ball Bearing, Bearing Industry Number 7620, Bore Diameter 1 1/4 in, Closure Double Sealed, Outer Ring Width 0.75 in, Outside Diameter 2 9/16 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, ABEC Rating 1, Extended Inner Ring Yes, Extended Inner Ring Width 1.417 in, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Micro Filter LFMA-D-MIDI-A (LFMA-D-MIDI-A)
- CONTROL DEVICES Valve, Check, 3/4x3/4in (P7575-1EP)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3 In, Alum (QCL-48-A)
- GILMOUR 1/2 in. Nylon Threaded Female Hose Coupling (05F)
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 12mm Bore Dia., 32mm Outside Dia., 0.394-in. Width (88501)
- TRITAN Radial Ball Bearing, PS, 10mm, 61900-2RS (61900 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 61904ZZ (61904 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 12mm, SS61901ZZ (SS61901 ZZ FM222)
- TRITAN Felt Seal Bearing, 1 Shield, 1 Felt Rubber Seal, 20mm Bore Dia., 47mm Outside Dia., 0.551-in. W (87504)
- SKF Self Aligning Ball Bearings (2311K/C3)
- Tritan Radial Ball Bearings