Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 40mm, SS6208 2RS
Mfr # SS6208 2RS FM222
Zoro # G9363356
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Cage Material Stainless Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 40mm
Product Information
- Brand Tritan
- MFR # SS6208 2RS FM222
- Zoro # G9363356
- UPC # 888569047274
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 80mm |
Width | 18mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter | 40 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 18 mm |
Outside Diameter | 80 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 6,500 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor (AG2-SM14-30G)
- NTN NJ204C3, Cylindrical Roller Brg 20 Mm Id X 47 Mm Od X 14 Mm W Open (NJ204/C3)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167410, Pressure Line, 10 micron, Outside-In (MF0059455)
- NATIONAL Small Bore Inch Seal, 352541 (352541)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1635 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 50mm, SS6010 2RS (SS6010 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 20mm, 6304 (6304/C3)
- TRITAN Radial Ball Bearing, SS, 12mm, SS61901 2RS (SS61901 2RS FM222)
- TRITAN Radial Ball Bearing, SS, 15mm, SS61902ZZ (SS61902 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1616 2RS PRX)
- NTN Radial Bearing, Double Seal, 30mm Bore (6206LLUC3/L627)
- Tritan Radial Ball Bearings