Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 40mm, SS6008 2RS
Mfr # SS6008 2RS FM222
Zoro # G9363234
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
- Bore Dia. 40mm
Product Information
- Brand Tritan
- MFR # SS6008 2RS FM222
- Zoro # G9363234
- UPC # 888569046413
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 68mm |
Width | 15mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 40 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 15 mm |
Outside Diameter | 68 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6008, Bore Diameter 40 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 15 mm, Outside Diameter 68 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 3,000 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter (AAPX010CNFX)
- WESTERN ENTERPRISES Western Enterprises 312-CK-22 Hose Repair Kit W-C-1 Tool (312-CK-22)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800rpm, 12/24VDC (4Z529)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6200-2NSE9 (6200-2NSE9)
- TRITAN Mast Guide Bearing, 35mm Bore Dia., 3.725-in. Outside Dia., 1.00-in. Width (MG307FFK RL2)
- TRITAN Radial Ball Bearing, PS, 55mm, 6311-2RS (6311 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.5625In Bore Dia (1622 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 61904-2RS (61904 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 25mm, SS6005 2RS (SS6005 2RS FM222)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 10mm Bore Dia., 26mm Outside Dia., 8mm Width (6000 ZZNR/C3 PRX)
- SKF Single Row Ball Bearing, Shielded (6304-2Z C3 HT51)
- Tritan Ball Bearings