Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 25mm, SS6205ZZ
Mfr # SS6205 ZZ FM222
Zoro # G9363295
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Stainless Steel
- Bore Dia. 25 mm
- Seal/Shield Type Double Shielded
Product Information
- Brand Tritan
- MFR # SS6205 ZZ FM222
- Zoro # G9363295
- UPC # 888569047199
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter Tolerance | +0/-0.01 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 15 mm |
Outside Diameter | 52 mm |
Bore Diameter | 25 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 2,520 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD55)
- LEESON Washdown Motor, Face/Base, 13-3/8 in. L (113300.00)
- GLOBAL 2 15/16" ID 2Pc Clamp Collar, Stl, Bo (G2SC-293-B)
- RULAND Shaft Collar, Clamp, 2Pc, 23mm, Steel (MSP-23-F)
- TRITAN Radial Ball Bearing, PS, 45mm, 6009 (6009/C3)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307-2RS (6307 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6001ZZ (SS6001 ZZ FM222)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 12mm Bore Dia., 28mm Outside Dia., 8mm Width (6001 ZZNR/C4)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1616 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 ZZ PRX)
- CMT Bearing, 1-1/4-Inch Diameter, 1/2-Inch Smaller Diameter (791.015.00)
- Tritan Ball Bearings