Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 1In Bore Dia
Mfr # SS1641 2RS FM222
Zoro # G9363706
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Bore Dia. 1"
- Cage Material Stainless Steel
Product Information
- Brand Tritan
- MFR # SS1641 2RS FM222
- Zoro # G9363706
- UPC # 888569046154
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1" |
Outside Dia. | 2" |
Width | 0.5625" |
Outside Dia. Tolerance | +0/-0.0005 in |
Outside Diameter | 2 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Bore Diameter | 1 in |
Outer Ring Width | 0.562 in |
Description
Radial Ball Bearing, Bearing Industry Number R16, Bore Diameter 1 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.562 in, Outside Diameter 2 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Material Grade 304, Dynamic Radial Load Capacity 2,400 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 1.5 lb-ft, 1/2 HP, 230/460 V (056H17T2017)
- HHIP RCMT-0602 C-2 Carbide Insert (6034-3012)
- SKF Single Row Ball Brgs, #62209 2RS1 (62209 2RS1)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (50B18F-1B)
- TRITAN Deep Grv Ball Brng, Inch, 2 Metal Shields, Snap Rng, 0.5-in. Bre Dia., 1.125-in. OD, 0.3125-in. W (R8 ZZNR PRX)
- TRITAN Radial Ball Bearing, SS, 35mm, SS6007 2RS (SS6007 2RS FM222)
- TRITAN Mast Guide Bearing, 35mm Bore Dia., 3.99-in. Outside Dia., 1.125-in. Width (MG307FFH)
- TRITAN Radial Open Bearing, PS, 10mm, 6200 (6200/C3)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 80mm Outside Dia., 18mm Width (6208 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 12mm, 61901-2RS (61901 2RS PRX)
- NTN NTN 6306ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Double Shielded (6306ZZ)
- Tritan Radial Ball Bearings