Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 17mm, SS6203ZZ
Mfr # SS6203 ZZ FM222
Zoro # G1958209
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Stainless Steel
- Bore Dia. 17 mm
- Seal/Shield Type Double Shielded
Product Information
- Brand Tritan
- MFR # SS6203 ZZ FM222
- Zoro # G1958209
- UPC # 888569047113
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 40 mm |
Bore Diameter | 17 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Outer Ring Width | 12 mm |
Details
Description
Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,720 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (36VF71)
- DAYTON DC Gearmotor, 113.0 in-lb Max. Torque, 64 RPM Nameplate RPM, 90V DC Voltage (4Z382)
- HANKISON Filter, General Purpose, 1-Micron, 1-1/2" (F10-PF-DG1)
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 32mm Bore Dia., 65mm OD, 17mm Width, C3 Internal Clearance (62/32 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 1.25In Bore Dia (SS1654 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 40mm, 61808ZZ (61808 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 45mm, 61909-2RS (61909 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 60mm, 6012 2RS (6012 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1654 ZZ PRX)
- KOYO Medium Ball Bearings 31-52mm (6204 2RS)
- Tritan Ball Bearings