Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 15mm, SS6302 2RS
Mfr # SS6302 2RS FM222
Zoro # G9639567
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Cage Material Stainless Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 15mm
Product Information
- Brand Tritan
- MFR # SS6302 2RS FM222
- Zoro # G9639567
- UPC # 888569047557
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 42mm |
Width | 13mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter | 15 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 13 mm |
Outside Diameter | 42 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6302, Bore Diameter 15 mm, Closure Double Sealed, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 13 mm, Outside Diameter 42 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 2,056 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 9/16 to 2 In, SAE 24, SS, PK10 (5824)
- URREA Flexible pump oiler 32Oz (2265)
- AEROQUIP Socketless Hose, 1/4 In, 50 ft. (FC332-04-50)
- DIXON Female to indust. Plug, (F)NPT, 3/8, Steel (D3F2)
- TRITAN Radial Ball Bearing, PS, 25mm, 61805-2RS (61805 2RS PRX)
- TRITAN Felt Seal Bearing, 1 Shield, 1 Felt Rubber Seal, 9mm Bore Dia., 30mm Outside Dia., 0.5-in. Width (WC87009)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010ZZ (6010 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 25mm, 6005ZZ (6005 ZZ/C3 PRX)
- TRITAN Radial Open Bearing, PS, 55mm, 6211 (6211/C3)
- TRITAN Radial Ball Bearing, PS, 12mm, 61901-2RS (61901 2RS PRX)
- ORS Deep Groove Ball Bearing, 35mmBore, 62mm, Bore Dia.: 35mm (6007 2RS NR C3 G93)
- Tritan Ball Bearings