Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 15mm, SS6202ZZ
Mfr # SS6202 ZZ FM222
Zoro # G2727089
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Bore Dia. 15mm
- Cage Material Stainless Steel
Product Information
- Brand Tritan
- MFR # SS6202 ZZ FM222
- Zoro # G2727089
- UPC # 888569047076
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 35mm |
Width | 11mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 11 mm |
Bore Diameter | 15 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Outside Diameter | 35 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Double Shielded, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,392 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 32 x 48 x 8 mm., Nitrile Rubber (324808TC)
- D&D 41 1/3" Outside Length, 3/4" Top Width, 1 Ribs (24407)
- WATTS 740-1-30 Relief Valve 0382570 (740-1-30)
- U.S. MOTORS Washdown Motor, 3/4 HP, 1725, 56C, 115V (WD34C2JC)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1623 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 25mm, SS6305 2RS (SS6305 2RS FM222)
- TRITAN Radial, Ball Brg, Snap Ring, Bore 1.25" (7620DLG)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1616 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 6310-2RS (6310 2RS/C3 PRX)
- DAYTON Radial Bearing, Double Shield, 35mm Bore (21XU37)
- Tritan Radial Ball Bearings