Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 15mm, SS6202
Mfr # SS6202
Zoro # G2727116
product price: $11.59
/ea
Sold in multiples of 2 for $23.18
$23.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Bore Dia. 15 mm
- Cage Material Stainless Steel
Product Information
- Brand Tritan
- MFR # SS6202
- Zoro # G2727116
- UPC # 888569047069
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outer Ring Width | 11 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 35 mm |
Bore Diameter | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Open, For Environment Caustic, Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 1,392 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FX)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 1/2" MPT Paper Cartridge Metal Body (SA142)
- DAYTON 3V500 V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (13V716)
- DAYTON Motor Dual Run Cap, 80/5 MFD, 370V, Round (2MEG2)
- TRITAN Radial Ball Bearing, PS, 45mm, 6009 (6009/C3)
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1654 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207-2RS (6207 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1657 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6201 2RS (SS6201 2RS FM222)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 10mm Bore Dia., 30mm OD, 0.5625-in. Width (W200PP PRX)
- SKF Double Row Ball Brgs (5205 A/C3)
- Tritan Radial Ball Bearings