Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 15mm, SS6002 2RS
Mfr # SS6002 2RS FM222
Zoro # G0101145
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Cage Material Stainless Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 15mm
Product Information
- Brand Tritan
- MFR # SS6002 2RS FM222
- Zoro # G0101145
- UPC # 888569046260
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 32mm |
Width | 9mm |
Outside Dia. Tolerance | +0/-0.01mm |
Outer Ring Width | 9 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 32 mm |
Bore Diameter | 15 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6002, Bore Diameter 15 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 9 mm, Outside Diameter 32 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 918 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MP-12FPX 90 (1501-08-12)
- MILTON T Push-Lock Plug, 3/8"Hose Barb, PK10 (1783-6)
- DAYTON High Speed Sub Assembly (P146-030-0029)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11DSA400O000030)
- TRITAN Radial Open Bearing, PS, 15mm, 6202 (6202/C3)
- TRITAN Radial Ball Bearing, PS, 60mm, 6212-2RS (6212 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 0.75In Bore Dia (SS1630 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003 2RS (6003 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 61902ZZ (61902 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 35mm, SS6007 2RS (SS6007 2RS FM222)
- FAFNIR Ball Bearings, #38KDD (38KDD)
- Tritan Ball Bearings