Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 12mm, SS6001 2RS
Mfr # SS6001 2RS FM222
Zoro # G2098041
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Cage Material Stainless Steel
- Bore Dia. 12mm
- Seal/Shield Type Double Sealed
Product Information
- Brand Tritan
- MFR # SS6001 2RS FM222
- Zoro # G2098041
- UPC # 888569046239
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12mm |
Outside Dia. | 28mm |
Width | 8mm |
Outside Dia. Tolerance | +0/-0.009mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 8 mm |
Outside Diameter | 28 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter | 12 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.008 mm, Cage Material Grade 304, Dynamic Radial Load Capacity 596 lbf, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND SHAFT COLLAR QUICK CLAMPING (LV-MSP-12E-F)
- TIMKEN TIM-33891, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 33891 (33891)
- DAYTON Gearbelt, L, 72 Teeth, Length 27.0 In (1DHP4)
- PRIMEFIT 3-Way Bar Manifold w/ 3 Couplers, Plug (M1402-5)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1630 ZZ PRX)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, 0.625-in. Bore Dia., 40mm OD, 12mm W, C3 Internal Clearance (6203X5/8 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 17mm, 61803ZZ (61803 ZZ PRX)
- TRITAN Mast Guide Bearing, 1-in. Bore Dia., 2.937-in. Outside Dia., 1.00-in. Width (MG305DDA)
- TRITAN Radial Ball Bearing, SS, 12mm, SS61901 2RS (SS61901 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1654 2RS PRX)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (63008 2RS)
- Tritan Ball Bearings