Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 0.75In Bore Dia
Mfr # SS1638 2RS FM222
Zoro # G9363697
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Cage Material Stainless Steel
- Bore Dia. 0.75"
- Seal/Shield Type Double Sealed
Product Information
- Brand Tritan
- MFR # SS1638 2RS FM222
- Zoro # G9363697
- UPC # 888569046130
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. | 2" |
Width | 0.5625" |
Outside Dia. Tolerance | +0/-0.0005 in |
Bore Diameter | 3/4 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Outside Diameter | 2 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.562 in |
Description
Radial Ball Bearing, Bearing Industry Number 1638, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.562 in, Outside Diameter 2 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Material Grade 304, Dynamic Radial Load Capacity 2,400 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XL, 0.37 x 21.8in PL, T109 (218XL037)
- BANDO S3M-162 Timing Belt, 60-S3M-162 (60-S3M-162)
- SMC Sol.Valve, Air, 5 Port 2 Pos.Sngl, 24 VDC (VQZ2151-5YZ1)
- ARO Npt Filter, 2000 Series, 3/4", F35351-411 (F35351-411)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6002ZZ (SS6002 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 50mm, 61810-2RS (61810 2RS PRX)
- TRITAN Agricultural Ball Bearing, 0.515-in. Bore Dia., 40mm Outside Dia., 12mm Outer Ring Width (203KRR5)
- TRITAN Radial Ball Bearing, SS, 15mm, SS61902ZZ (SS61902 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1657 ZZ PRX)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 ZZNR/C3 PRX)
- NTN Radial/Deep Groove Ball Bearing - 43 MM Id X 68 MM Od X 13 MM W (SC0929)
- Tritan Ball Bearings