Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 0.625In Bore Dia
Mfr # SS1628 2RS FM222
Zoro # G2726860
product price: $11.89
/ea
Sold in multiples of 2 for $23.78
$23.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 0.625"
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
Product Information
- Brand Tritan
- MFR # SS1628 2RS FM222
- Zoro # G2726860
- UPC # 888569046079
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625" |
Outside Dia. | 1.625" |
Width | 0.5" |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Bore Diameter | 5/8 in |
Outside Diameter | 1 5/8 in |
Outer Ring Width | 0.5 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Description
Radial Ball Bearing, Bearing Industry Number 1628, Bore Diameter 5/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Pharmaceutical, Poultry, Outer Ring Width 0.5 in, Outside Diameter 1 5/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.0003 in, Cage Material Grade 304, Dynamic Radial Load Capacity 1,625 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Male Pipe, 90 deg Elbow (2501-04-04-FG)
- FAG BEARINGS Radial Bearing, Double Row, 35mm Bore (2207-2RS-TVH)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FDA4)
- BESTORQ Banded Cogged Belt, 48 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX45)
- TRITAN Radial Ball Bearing, PS, 30mm, 6306-2RS (6306 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 45mm, 6209-2RS (6209 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1623 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 20mm, 6204 2RS (6204 2RSL/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1633 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6201 2RS (SS6201 2RS FM222)
- SKF SKF-6302 2RS, Single Row Ball Brgs, 6302 2RS (6302 2RS)
- Tritan Radial Ball Bearings