Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 60mm, 6312ZZ
Mfr # 6312 ZZ/C3 PRX
Zoro # G9363137
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 60mm
Product Information
- Brand Tritan
- MFR # 6312 ZZ/C3 PRX
- Zoro # G9363137
- UPC # 888569115089
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 130mm |
Width | 31mm |
Outside Dia. Tolerance | +0/-0.018mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Bore Diameter | 60 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 130 mm |
Outer Ring Width | 31 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6312, Bore Diameter 60 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 31 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 18,400 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP56118)
- ARMSTRONG 72H36 Mtr 1/4 Hp 1 Ph 208/230V (72H36)
- ARROW PNEUMATICS Electronic Drain, 1/2" (5704S)
- CHICAGO PNEUMATIC Super Duty Impact Wrench, w/6"Anvil, 1"Drv (CP797-6)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 10mm Bore Dia., 26mm Outside Dia., 8mm Width (6000 ZZNR/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 1.25In Bore Dia (SS1654 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1621 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 30mm, SS61906 2RS (SS61906 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 17mm, 6303-2RS (6303 2RSL/C3 PRX)
- NSK NSK-6200ZZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6200ZZC3 (6200ZZC3)
- Tritan Ball Bearings