Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 55mm, 6311ZZ
Mfr # 6311 ZZ/C3 PRX
Zoro # G9363121
original price:
$49.07
13% off
new price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Bore Dia. 55mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Product Information
- Brand Tritan
- MFR # 6311 ZZ/C3 PRX
- Zoro # G9363121
- UPC # 888569115027
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55mm |
Outside Dia. | 120mm |
Width | 29mm |
Outside Dia. Tolerance | +0/-0.015mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outer Ring Width | 29 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 120 mm |
Bore Diameter | 55 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6311, Bore Diameter 55 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 29 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 16,100 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES O-Ring For Flat-Face Fittings, G60248-0006 (G60248-0006)
- ROLAIR Cylinder Replacement Pump, 1 hp, 1 1/2 hp, 1 Stage, 12 oz Oil Capacity, 1 Cylinder (PMP11K8GR)
- ARO Solenoid Coil, 16 mm (114153-33)
- NTN Angular Bearing, 40 Deg, 45mm Bore, 100 OD (7309BG)
- TRITAN Radial Ball Bearing, SS, 35mm, SS61907 2RS (SS61907 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1603 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 0.875In Bore Dia (1640 2RS PRX)
- TRITAN Self Aligning Ball Bearing, 2 Rubber Seals, 10mm Bore Dia., 30mm Outside Dia., 14mm Width (2200 2RS PRX)
- TRITAN Deep Grv Ball Bearing, Inch Dimensions, Light Series, 1.25-in. Bore Dia., 2.75-in. OD, 0.6875-in. W (LS12 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010 (6010/C3)
- SKF SKF-1201, Self Aligning Ball Brgs, 1201 (1201)
- Tritan Radial Ball Bearings