Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 55mm, 6011
Mfr # 6011/C3
Zoro # G2728017
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Bore Dia. 55mm
- Seal/Shield Type Open
Product Information
- Brand Tritan
- MFR # 6011/C3
- Zoro # G2728017
- UPC # 888569109804
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55mm |
Outside Dia. | 90mm |
Width | 18mm |
Outside Dia. Tolerance | +0/-0.015mm |
Outside Diameter | 90 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 55 mm |
Outer Ring Width | 18 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6011, Bore Diameter 55 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 18 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 6,350 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (5008Y-CE-50)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- DYNABRADE Rotor (04009)
- IKO Flat Roller Cage, Single row, #FT352575B2 (FT352575B2)
- TRITAN Radial Ball Bearing, SS, 0.75In Bore Dia (SS1638 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 (6008/C3)
- TRITAN Deep Groove Ball Bearing, Narrow Series, 2 Rubber Seals, 55mm ID, 80mm OD, 13mm Width (61911 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1630 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1623 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 12mm, SS61901ZZ (SS61901 ZZ FM222)
- KBC Ball Bearing, 35mm x 62mm x 14mm, single row deep groove ball bearing, two shields, C3 Fit (6007-ZZ KBC)
- Tritan Radial Ball Bearings