Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 50mm, 6310ZZ
Mfr # 6310 ZZ/C3 PRX
Zoro # G9363112
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Bore Dia. 50mm
- Cage Material Steel
Product Information
- Brand Tritan
- MFR # 6310 ZZ/C3 PRX
- Zoro # G9363112
- UPC # 888569114969
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50mm |
Outside Dia. | 110mm |
Width | 27mm |
Outside Dia. Tolerance | +0/-0.015mm |
Bore Diameter | 50 mm |
Outer Ring Width | 27 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter | 110 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 13,900 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Open Bearing, PS, 35mm, 6207 (6207/C3)
- SWISHER Pulley-Idler OD-2.75" , ID-3/8 (7509)
- CHIEF Control Valve, 21 GPM, 1 Spool (220955)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, OPSB (EJMM3219T)
- TRITAN Radial Ball Bearing, SS, 50mm, SS6010 2RS (SS6010 2RS FM222)
- TRITAN Deep Grv Ball Bearing, Inch Dimensions, Light Series, 1.25-in. Bore Dia., 2.75-in. OD, 0.6875-in. W (LS12 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6003 2RS (SS6003 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 35mm, 6007 (6007/C3)
- TRITAN Radial Open Bearing, PS, 55mm, 6211 (6211/C3)
- TRITAN Radial Ball Bearing, PS, 55mm, 6011 2RS (6011 2RS/C3 PRX)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6002ZE)
- Tritan Radial Ball Bearings