Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 45mm, 61809-2RS
Mfr # 61809 2RS PRX
Zoro # G2727649
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Bore Dia. 45mm
- Cage Material Steel
Product Information
- Brand Tritan
- MFR # 61809 2RS PRX
- Zoro # G2727649
- UPC # 888569110862
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 58mm |
Width | 7mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outer Ring Width | 7 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter | 58 mm |
Bore Diameter | 45 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61809, Bore Diameter 45 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 58 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 1,419 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-15-33)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6313 2Z C3)
- CARLISLE BX59 Gold-Ribbon Cog-Belt (BX59)
- D&D Timing Belt, 3M, 15 x 531mm PL, T177 (531-3M-15)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1607 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1628 ZZ PRX)
- TRITAN Deep Grv Ball Bearing, 2 Rubber Seals, 1-in. Bore Dia., 52mm OD, 15mm Width, C3 Internal Clearance (6205X1 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 1.125In Bore Dia (1652 2RS PRX)
- TRITAN Radial Open Bearing, PS, 40mm, 6208 (6208/C3)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6302 2RS (SS6302 2RS FM222)
- NTN Radial/Deep Groove Ball Brg - 3 Mm Id X 10 Mm Od X 4 Mm W; Open (4T 623)
- Tritan Radial Ball Bearings