Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 40mm, 6208-2RS
Mfr # 6208 2RS/C3 PRX
Zoro # G0072558
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 40mm
Product Information
- Brand Tritan
- MFR # 6208 2RS/C3 PRX
- Zoro # G0072558
- UPC # 888569113047
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 80mm |
Width | 18mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter | 40 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Width | 18 mm |
Outside Diameter | 80 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 6,500 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS Motor, 277V, 3/4 HP (31671881)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR12-5-5-SS)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (40B18F-1B)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07S)
- TRITAN Special Ball Bearing, 15mm Bore Dia., 35mm Outside Dia., 8.99mm Outer Ring Width (7109)
- TRITAN Radial Ball Bearing, SS, 25mm, SS6305 2RS (SS6305 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004ZZ (6004 ZZ/C3 PRX)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 30mm Bore Dia., 72mm OD, 1.188-in. Width (W306PP PRX)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000ZZ (6000 ZZ/C3 PRX)
- PEER Radial Ball Brg-Inch Series With Two Shields (1623-ZZ)
- Tritan Ball Bearings