Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 40mm, 61908-2RS
Mfr # 61908 2RS PRX
Zoro # G0350686
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 40mm
Product Information
- Brand Tritan
- MFR # 61908 2RS PRX
- Zoro # G0350686
- UPC # 888569111616
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 62mm |
Width | 12mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter | 62 mm |
Outer Ring Width | 12 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 40 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61908, Bore Diameter 40 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 12 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 3,080 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVEJOY U Joint, 5/8 In (D-8B)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, H Series (BVHN4-4MV)
- RENEWABLE LUBRICANTS Bar & Chain Lube, 15W-50, Bio-Pro(TM), 1 Qt (80611)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6004 2RS (SS6004 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 17mm, 6303ZZ (6303 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, SS, 50mm, SS6010 2RS (SS6010 2RS FM222)
- TRITAN Agricultural Ball Bearing, Hex Bore, Spherical OD, 1.25-in. Bore, 72mm OD, 17mm Outer Ring W (207KRRB17)
- TRITAN Radial Ball Bearing, PS, 25mm, 61905-2RS (61905 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 10mm, SS61900 2RS (SS61900 2RS FM222)
- SKF Radial Ball Bearing, Sealed, 70mm Bore Dia (6214 2RS JEM)
- Tritan Radial Ball Bearings