Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 40mm, 61808ZZ
Mfr # 61808 ZZ PRX
Zoro # G2727737
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 40mm
Product Information
- Brand Tritan
- MFR # 61808 ZZ PRX
- Zoro # G2727737
- UPC # 888569110824
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 52mm |
Width | 7mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outer Ring Width | 7 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 40 mm |
Outside Diameter | 52 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61808, Bore Diameter 40 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 1,140 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER TEAM AIR PUMP, 6 CU IN/MIN, CAP 2.5 GAL (PA6DM-2)
- ALEMITE Grease Fitting, 1/8"-27 PTF Spl Short (A1644)
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- SPEEDAIRE Ratchet/Latch Assembly (42PC49)
- TRITAN Deep Groove Ball Bearing, 85mm Bore Dia., 150mm Outside Dia., 28mm Width, C3 Internal Clearance (6217/C3)
- TRITAN Radial Ball Bearing, SS, 25mm, SS6205 2RS (SS6205 2RS FM222)
- TRITAN Agricultural Ball Bearing, Round Bore, Spherical OD, Relubricable, 39mm Bore, 85mm OD (GW209PPB4)
- TRITAN Radial Ball Bearing, PS, 1In Bore Dia (1641 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 25mm, SS61805ZZ (SS61805 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 30mm, 6306ZZ (6306 ZZ/C3 PRX)
- SKF SKF-6302, Single Row Ball Brgs, 6302 (6302)
- Tritan Ball Bearings