Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 30mm, 6306
Mfr # 6306/C3
Zoro # G0328609
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Seal/Shield Type Open
- Bore Dia. 30mm
Product Information
- Brand Tritan
- MFR # 6306/C3
- Zoro # G0328609
- UPC # 888569114693
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 72mm |
Width | 19mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outer Ring Width | 19 mm |
Outside Diameter | 72 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Bore Diameter | 30 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 6,000 lbf, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Top Wind, Roller Bracket, 18", 4Way (S600692-3)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/4"-14 Thread (707001-0812)
- AEROQUIP Fitting, Straight, 3/8 In Hose, 7/16-20 JIC (1AA4FJ6)
- NUMATICS Part Filter, 3/8 in, Particulate, 0.94 lb (8652ABBP3JA000N)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 80mm Bore Dia., 140mm OD, 26mm W, C3 Internal Clearance (6216 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 15mm, 61902ZZ (61902 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1621 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010 (6010/C3)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 20mm Bore Dia., 42mm Outside Dia., 12mm Width (6004 ZZNR)
- TRITAN Radial Ball Bearing, PS, 20mm, 61804ZZ (61804 ZZ PRX)
- FAG BEARINGS FAG-6201 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6201 2RSR C3 (6201 2RSR C3)
- Tritan Ball Bearings