Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 30mm, 61806-2RS
Mfr # 61806 2RS PRX
Zoro # G2727658
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 30mm
Product Information
- Brand Tritan
- MFR # 61806 2RS PRX
- Zoro # G2727658
- UPC # 888569110770
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 42mm |
Width | 7mm |
Outside Dia. Tolerance | +0/-0.01mm |
Bore Diameter | 30 mm |
Outer Ring Width | 7 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Outside Diameter | 42 mm |
Outside Diameter Tolerance | +0/-0.01 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61806, Bore Diameter 30 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 7 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 1,060 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manifold, Anodized Aluminum, 4 Outlets (4A204)
- DAYTON GP Mtr, Split Ph, ODP, 1/6 HP, 1725 rpm, 48Z (6XH57)
- CENTURY Evap Cooler Motor, 1 HP, 115V, 2 Speed (SV2104V1L1)
- COILHOSE PNEUMATICS Nitrile Pigtail 1/2" ID x 36" 1/2" MPTxFPT (CO RP0836)
- TRITAN Radial Ball Bearing, SS, 40mm, SS6208 2RS (SS6208 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1620 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 6010 2RS (6010 2RS/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1603 2RS PRX)
- TRITAN Self Aligning Ball Bearing, 2 Rubber Seals, 15mm Bore Dia., 35mm Outside Dia., 14mm Width (2202 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 40mm, 6208-2RS (6208 2RS/C3 PRX)
- NTN RadialDeep Groove Ball Brg 90 Mm Id X 160 Mm Od X 30 Mm W Double Shielded, 6218ZZ C3 EM L627 (6218ZZ C3 EM L627)
- Tritan Ball Bearings