Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 25mm, 6305ZZ
Mfr # 6305 ZZ/C3 PRX
Zoro # G0318221
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 25mm
Product Information
- Brand Tritan
- MFR # 6305 ZZ/C3 PRX
- Zoro # G0318221
- UPC # 888569114549
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 62mm |
Width | 17mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Outer Ring Width | 17 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outside Diameter | 62 mm |
Bore Diameter | 25 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Double Shielded, For Environment Oily/Greasy, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 4,640 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 2-3/8 in ID x 3.256 in OD, 0.453 in W, Polyacrylate Lip (23685)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3 In Od X 0.8125 In W; Case Carburized Steel (26823)
- AEROQUIP Adpt, MNPT-FJIC, 1/8-27, 7/16-20, El (2250-2-4S)
- SKF SKF-6208 2RS1/C3 GJN, Single Row Ball Brgs, 6208 2RS1C3 GJN (6208 2RS1/C3 GJN)
- TRITAN Radial Ball Bearing, SS, 0.375In Bore Dia (SS1614 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001ZZ (6001 ZZ/C3 PRX)
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 0.75-in. Bore Dia., 1.75-in. OD, 0.5-in. W (1635 2RSNR PRX)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6002ZZ (SS6002 ZZ FM222)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1638 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 40mm, 61908-2RS (61908 2RS PRX)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1616 2RS PRX)
- Tritan Ball Bearings