Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, PS, 25mm, 6305-2RS
Mfr # 6305 2RSL/C3 PRX
Zoro # G0072497
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Bore Dia. 25 mm
- Cage Material Steel
Product Information
- Brand Tritan
- MFR # 6305 2RSL/C3 PRX
- Zoro # G0072497
- UPC # 888569122940
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outer Ring Width | 17 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.1 mm |
Bore Diameter | 25 mm |
Outside Diameter | 62 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.1 mm, Dynamic Radial Load Capacity 4,640 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/BX78 Banded Cogged V-Belt, 81" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX78)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- CONTINENTAL CONTITECH A53 Wrapped V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (A53)
- ALL TOOL DEPOT 1/2" NPT MID FLOW 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM864NA)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003ZZ (6003 ZZ/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1623 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 30mm, 61906ZZ (61906 ZZ PRX)
- TRITAN Self Aligning Ball Bearing, 2 Rubber Seals, 17mm Bore Dia., 40mm Outside Dia., 16mm Width (2203 2RS PRX)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6306 2RS (SS6306 2RS FM222)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 100mm Bore Dia., 150mm OD, 24mm W, C3 Internal Clearance (6020 2RS/C3 PRX)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6209ZEC3 SL)
- Tritan Radial Ball Bearings